Weatherproof plastic Bloodborne Pathogens (BBP) kit measuring 4.5" x 7.5" x 2.75". Includes Spill Clean-Up Pack, PPE Apparel Pack and CPR Mask for quick easy clean-up of spills.
Kit Contents:
Model # :WBB892445
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 2-3/4 in |
| Height | 4-1/2 in |
Product Details
| Type | Bloodborne Pathogens Kit |
| Number of Pieces | 31 |
| Style | Weatherproof |
| Mounting Location | Wall |
| Package Quantity | 1 |
| Description | Bloodborne Pathogens Protection Kit with CPR Mask |
| Manufacturers Part Number | B892445 |
| Case Material | Plastic |
| Compatible Part/Model Number | 3065 |
| Brand | Global Industrial |