Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761295A

Global Industrial™ First Aid Kit, 50-75 Person, ANSI Compliant, 2-Shelf Steel Cabinet

Product Description
✓ 50-75-person kit
✓ Meets ANSI Z308.1-2021 standard
✓ Cabinet's steel construction ensures long-lasting use

Easily store medical supplies with the Global Industrial™ First Aid Kit. This kit provides your facility with a quick and handy storage solution for minor accidents and medical emergencies. These first aid kits are encased in a long-lasting steel cabinet for secure, organized storage of all first aid supplies. Two interior shelves provide ample storage space making it excellent for personal use or in smaller industrial work settings.

Kit Contents:
  • (40) Adhesive Fingertip Fabric Bandages
  • (1) Emergency Blanket
  • (40) Adhesive Knuckle Fabric Bandages
  • (100) Extra Strength Non-Aspirin Tablets
  • (60) Adhesive Plastic Bandages, 1" x 3"
  • (1) Eyewash, 4oz
  • (1) Ammonia Wipes
  • (1) First Aid Guide
  • (100) Antacid Tablets
  • (10) Hand Sanitizer Packets
  • (25) Antibiotic Ointment Packets
  • (1) Hema-Seal 8" x 10" Trauma Pad in 4" x 4yd Gauze
  • (1) Antiseptic Spray, 4oz
  • (8) Nitrile Exam Gloves
  • (2) Burn Dressing, 4" x 4"
  • (1) Padded Flexible Splint, 4.25" x 24"
  • (1) Burn Gel Packets
  • (1) Scissors
  • (1) Burn Spray, 4oz
  • (4) Sterile Eye Pads
  • (2) Cold Pack, 4" x 5"
  • (10) Sterile Gauze Pads, 3" x 3"
  • (2) Conforming Gauze Roll, 2"
  • (4) Trauma Pads, 5" x 9"
  • (1) Conforming Gauze Roll, 4"
  • (2) Triangular Bandage, 40" x 40" x 56"
  • (20) Cotton Tipped Applicators, 3"
  • (1) Tweezers
  • (1) CPR Face Shield
  • (1) Waterproof Tape, ½" x 5yd
  • (1) Elastic Plastic Strap


  • PRICE
    $179.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    179.95
    Buy 4+ units
    175.95Save $4.00 (2%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-1/2 in
    Depth4-3/4 in
    Height15-1/4 in

    Product Details

    TypeFirst Aid Cabinet
    Number of Pieces444
    ClassB
    ColorWhite
    Number of Shelves2
    DescriptionANSI 2021 2-Shelf Cabinet First Aid Kit
    Person Count50-75
    Package Quantity1
    Manufacturers Part Number761295A
    Case MaterialSteel
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021