Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1508555

MPN #: 291640

Omnimed® Small Patient E-Lock Security Wall Cabinet,1 Adjustable Shelf 7-1/2"W x 4"D x 10-1/2"H

Product Description
Omnimed® Small Patient E-Lock Security Wall Cabinet, 1 Adjustable Shelf, 7-1/2"W x 4"D x 10-1/2"H

Master, sub-master and user code options offer flexibility in level of security. Keyless touch pad uses 4-digit code you program yourself. Electronic lock uses 1 AAA battery (included) and has a battery failure override. White ABS plastic cabinet impedes viewing of contents and is easily cleaned.

Features:
  • Durable stainless steel hinges stand up to repeated use
  • Keyholes for mounting to wall
  • Not made of natural latex
  • Includes 1 adjustable shelf
  • Measures 7-1/2"W x 4"D x 10-1/2"H


PRICE
$445.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
445.95
Buy 6 units - 10 units
425.95Save $20.00 (4%)
Buy 11+ units
409.95Save $36.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth4 in
Height10-1/2 in
Weight5 lbs

Product Details

Lock TypeElectronic Lock
Number of Adjustable Shelves1
ColorWhite
StylePush Button Electronic Lock
Number of Doors1
Number of Shelves1
MaterialPlastic
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number291640
Number of Fixed Shelves1
BrandOmnimed

Warranty

Warranty1 yr