Stryker Semi-Recessed Fire Rated AED Wall Cabinet with Alarm, 3" Trim
Write a Review
|
Questions & Answers (0)
Product Description
The Stryker Semi-Recessed Fire Rated AED Wall Cabinet with Alarm and 3-inch Trim is designed to provide secure, highly visible storage for automated external defibrillators (AEDs) while maintaining compliance with fire-rated wall requirements. The semi-recessed design allows the cabinet to be partially installed within the wall, reducing protrusion into hallways and public spaces while still allowing quick access in an emergency.
Constructed from durable materials, the cabinet helps protect the AED from dust, damage, and tampering while keeping the device readily accessible when needed. The integrated audible alarm activates when the cabinet door is opened, helping alert nearby personnel to a potential emergency and deterring unauthorized access.
The 3-inch trim provides a clean, finished appearance around the recessed installation and helps ensure proper coverage of the wall opening. The cabinet is designed to accommodate many common AED models and accessories.
Ideal for hospitals, schools, offices, airports, fitness facilities, and public buildings, this semi-recessed AED cabinet helps ensure that Lifesaving equipment is stored securely while remaining quickly accessible during sudden cardiac emergencies.
Constructed from durable materials, the cabinet helps protect the AED from dust, damage, and tampering while keeping the device readily accessible when needed. The integrated audible alarm activates when the cabinet door is opened, helping alert nearby personnel to a potential emergency and deterring unauthorized access.
The 3-inch trim provides a clean, finished appearance around the recessed installation and helps ensure proper coverage of the wall opening. The cabinet is designed to accommodate many common AED models and accessories.
Ideal for hospitals, schools, offices, airports, fitness facilities, and public buildings, this semi-recessed AED cabinet helps ensure that Lifesaving equipment is stored securely while remaining quickly accessible during sudden cardiac emergencies.
PRICE
$1,079.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 18 in |
| Depth | 3 in |
| Height | 18 in |
| Inside Length | 6 in |
| Inside Width | 17 |
| Weight | 19 lbs |
Product Details
| Type | AED Wall Cabinet |
| Color | White |
| Package Quantity | 1 |
| Manufacturers Part Number | 11210-000026 |
| Case Material | Metal |
| Brand | Stryker |