Paragon 3080710 Professional Series Popcorn Machine Cart 4oz Black
Write a Review
|
Questions & Answers (0)
Product Description
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation.Small carts fit the 4 oz popcorn machines.
The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit.This design results in a classic, elegant look that will enhance the most up-scale room, while maintaining the same high-end commercial quality in home use or commercial concession environments.
The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit.This design results in a classic, elegant look that will enhance the most up-scale room, while maintaining the same high-end commercial quality in home use or commercial concession environments.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 17 in |
| Height | 30 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Description | Professional Series Popcorn Machine Cart |
| Color | Black |
| Manufacturers Part Number | 3080710 |
| For Use With | 4oz Popcorn Machines |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |