Paragon 3070010 Popcorn Machine Cart 6oz, 8oz Red
|
Questions & Answers (0)
Product Description
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Medium carts fit the6 oz and8 oz popcorn machines. 16" wheels.
PRICE
$669.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 22 in |
| Height | 33 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Description | Popcorn Machine Cart |
| Color | Red |
| Manufacturers Part Number | 3070010 |
| For Use With | 6 and 8oz Popcorn Machines |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |