Qorpak® Small Red Bottle Tote Safety Carrier, 500ml And 1000ml Bottles Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Safety Bottle Tote Carriers for laboratory acid & solvent bottles. Carriers are made from thermoplastic elastomer with excellent tensile strength.
PRICE
$97.95
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 1 |
Product Details
| Capacity | 500, 1000 |
| Material | Copolymer |
| Package Quantity | 1 |
| Description | Safety Bottle Tote Carrier |
| Color | Red |
| Manufacturers Part Number | 235349 |
| Brand | Qorpak |