Wash Bottle, Squeeze with Wide Mouth, Screwcap, PE, 500mL, Red, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These wash bottles feature a wide mouth for easy, safe filling. The color coded caps are useful for easy sample identification. The caps are designed to prevent involuntary dripping due to pressure build-up in the bottle. This makes them safer to use with toxic or radioactive materials. These bottles are approved for use with food products.
PRICE
$87.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
Product Details
| Capacity | 5000 |
| Material | Polypropylene |
| Package Quantity | 10 |
| Color | Multi-colored |
| Manufacturers Part Number | 601638R |
| Brand | Globe Scientific |