Portable Bars
Voltage
Brand
Height Range (in)
Length
Material
Width
Color
Price
Related Products
This Granite Gray with Black Base Post-mix system Large Cambars® is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 8 buttons, Carbonator, 2 Stainless Steel Syrup Box Rack (3 box each), 6 Bag-in-box pumps, C02 regulator gauge& Tubing, ...
This Black Post-mix System Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 5 buttons, Carbonator, Stainless Steel Syrup Box Rack (3 box), 3 Bag-in-box pumps, C02 ...
This Carmel d+¬cor Pre-mix System Portable Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Pre-mix soda gun with 5 buttons, Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. ...
This Granite Sand Post-mix System Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 5 buttons, Carbonator, Stainless Steel Syrup Box Rack (3 box), 3 Bag-in-box pumps, C02 ...
A solid industrial cart cart that can withstand heavy loads but can also be effortlessly moved around. Also serves as an ergonomic workstation, for example, when using measuring equipment. Can easily be customized with a wide range of accessories, to meet individual needs. Features: Includes : 2 perforated panels blue, 2 bin rails, 1 adj shelf A powder-coated (light grey, RAL 7035) steel frame cart Other sizes available Optional bottom shelf available Frame includes ergonomic handle Four swivel castors (Ø 5"), two with brakes Maximum load capacity 660 lbs Also available with ESD ...