Winco BML-12K Interlocking Bar Mat - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Interlocking Bar Mat (12" x 12", Dark Smoke Color).
PRICE
$68.40 Sold in packages of 12 / $5.70 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Size | 12" x 12" |
Product Details
| Team | No Team |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Interlocking Bar Mat |
| Color | Gray |
| Manufacturers Part Number | BML-12K |
| Brand | Winco |