Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778537

MPN #: 503186

Little Giant 503186 3E-12NT Small Submersible Pump - Dual Purpose- 115V- 500 GPH At 1'

Product Description
Little Giant® Small Submersible Pump 3E-12NT, Dual Purpose, 115V, 500 GPH At 1'

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 500 GPH pump features a 1/2" MNPT discharge and 17.3' shut-off head capability. It is not recommended to use the 3E series in aquariums, swimming pools .

Features:

  • 500 GPH At 1 ft
  • Operates submersed or in-line
  • 10' cord
  • Epoxy-coated aluminum housing.
  • 1/2" FNPT inlet with snap-off screen for easy cleaning
  • 1/2" MNPT outlet accepts 3/4" I.D. tubing.
  • Thermally protected
PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width4-1/2 in
Height5-1/2 in
Weight8 lbs
Cord Length10 ft
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute8 gal/min
Impeller MaterialNylon
Wattage200 W
MaterialAluminum
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number503186
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
TypeSmall Submersible Pump
Horsepower1/15 HP
Amperage3.2 A
Series3E-12N
Hertz60 Hz
Voltage115 V
Gallons per Hour500 @ 1' gal/hr
Inlet Connection TypeFNPT
Shaft Seal MaterialFluroelastomer
Max Pressure3 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA