Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778524

MPN #: 551320

Little Giant® Condensate Removal Pump 3-ABS, 115V, 310 GPH At 1'

Product Description
Designed for in-pan placement, the 3-ABS shallow pan pumps offer next generation technology for air conditioner condensate removal. Totally submersible pump with built-in, advanced mechanical switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Automatic shutoff occurs when the condensate level drops.

Low weight, compact size, high lift and quiet operation make the Little Giant line of ABS pumps perfect for in-pan condensate and other wastewater removal.

Features:

  • 1/12 HP oil filled motor
  • Epoxy coated cast aluminum housing and motor cover
  • Galvanized steel tank cover
  • ABS tank
  • 1 gallon tank capacity
  • Nylon volute
  • Stainless steel shaft
  • 1/2" MNPT discharge with brass check valve for 1/2" OD, rigid plastic or copper
  • Viton shaft seal
  • Advanced non-mercury mechanical switch
  • Thermal overload protection
1 Year Limited Warranty.

PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height6-1/2 in
Weight12 lbs
Cord Length9 ft
Suction Draw Head26 ft

Product Details

Horsepower1/12 HP
Amperage3.5 A
Hertz60 Hz
Gallons per Minute5.14 gal/min
Wattage210 W
Voltage115 V
Gallons per Hour310 @ 1' gal/hr
Manufacturers Part Number551320
BrandLittle Giant

Warranty

Warranty1 yr