Gearwrench® Small Top Locker For Professional Tool Cabinet, 27-1/2"W x 30"D x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
Specific small top locker to work with Gearwrench®83238, the 30" deep professional mobile workbench storage system. 16 gauge steel body construction for strength and durability. Gas struts allow smooth operation on opening and closing. Tubular lock and key for added security. Hardware provided to easily mount to the top of the 83238SL (sold separately), the tall side locker to the 72" wide x 30" deep 83238 mobile workbench storage system. Compatible with other 83238 professional 72" wide x 30" deep mobile workbench system accessories (sold separately). 27.5" width x 30" depth x 20" height. Works with 83238 system accessories (83238, 83238htc, 83238sl and 83238ltl that are sold separately). 5 year limited warranty.
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 30 in |
| Height | 20 in |
| Weight | 116.4 lbs |
| Body Steel Gauge | 16 ga |
Product Details
| Type | Mobile |
| Color | Orange/Black |
| Number of Drawers | 0 |
| Country of Origin | China |
| Material | Steel |
| Manufacturers Part Number | 83238STL |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 5 yr |