3M DBI-SALA® Smart Lock Self-Retracting Lifeline, 20' Galvanized Cable, Class 1, 3503872
Write a Review
|
Questions & Answers (0)
Product Description
From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-Sala®Smart Lock Self-Retracting Lifelines is designed to help increase your productivity, safety and convenience. Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application. 20'L (6m) of 3/16" (5mm) galvanized steel cable lifeline. Swiveling anchorage point and carabiner included. Rugged and extremely lightweight thermoplastic housing with built in ergonomic handle. Patented dual label system located within ergonomic cable handle to simplify inspections and reduce the need for replacement. Patented magnetic retraction control system allows lifeline retract smoothly, hands free.
PRICE
$929.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 11.2 lbs |
| Hook Opening | 3/4 in |
| Lifeline Width | 3/16 in |
| Cable Diameter | 3/16" |
| Lifeline Length | 20 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized |
| Number of Legs | 1 |
| Color | Blue |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized |
| Description | Smart Lock Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100306993 |
| Housing Material | Glass-Filled Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Swiveling Snap Hook |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | ANSI/ASSP Z359.14-2021, OSHA 1926.502 & OSHA 1910.140 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |