Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761325

Global Industrial™ 20'L Contractor Self Retracting Lifeline, Galvanized Cable

Product Description
✓ 3/16" galvanized steel cable lifeline with load-indicating swivel snap hook
✓ Internal steel drum and inertial braking system
✓ Double-locking twist-lock anchorage carabiner

Equipped with glass-filled nylon housing for durable impact resistance the Global Industrial™ 20' L Contractor Self Retracting Lifeline is ideal for those working in maintenance, bridgework, construction and manufacturing. The lifeline includes a recoil spring bumper to reduce retraction lock-up and a rugged internal steel drum and inertial braking system that will deliver reliable performance. Class 1 SRL. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $739.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-310 lbs
    Hook Opening13/16 in
    Cable Diameter3/16"
    Lifeline Length20 ft

    Product Details

    Harness Connection MaterialPlated Alloy Steel
    Lifeline MaterialDyneema®/Polyester
    Number of Legs1
    ColorBlue
    Anchorage ConnectionCarabiner
    Cable MaterialGalvanized Steel Wire Rope
    Package Quantity1
    Anchorage Connection MaterialPlated Alloy Steel
    Harness ConnectionSwivel Snap Hook
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.14-2021, OSHA 1926.502, OSHA 1910.140
    ANSI SRL ClassClass 1
    ANSI SRL TYPESRL