Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2264822

MPN #: 7100306994

3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline, 30' Galvanized Cable, Class1, 3503874

Product Description
From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-Sala® Smart Lock Self-Retracting Lifelines Class1, is designed to help increase your productivity, safety and convenience. Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application. 30'L (10m) of 3/16" (5mm) galvanized steel cable lifeline. Swiveling anchorage point and carabiner included. Rugged and extremely lightweight thermoplastic housing with built in ergonomic handle. Patented dual label system located within ergonomic cable handle to simplify inspections and reduce the need for replacement. Patented magnetic retraction control system allows lifeline retract smoothly, hands free.

PRICE
$1,355.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight11.8 lbs
Hook Opening3/4 in
Lifeline Width3/16 in
Cable Diameter3/16"
Lifeline Length30 ft
Lifeline Diameter3/16

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized
Number of Legs1
ColorBlue
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialGalvanized
DescriptionSmart Lock Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number7100306994
Housing MaterialGlass-Filled Nylon, Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionSwiveling Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, OSHA 1926.502 & OSHA 1910.140
ANSI SRL ClassClass 1
ANSI SRL TYPESRL