Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154342

MPN #: 91104-001

First Aid Only® SmartCompliance Bleeding Control Cabinet, 1-24 Persons, 60 Pieces, Plastic Case

Product Description
The SmartCompliance™ Complete Bleeding Control Station is designed for multiple-person bleeding traumas that might occur in a variety of locations including workplaces or public spaces. This clearly labeled, aesthetically-appealing wall-mountable cabinet has a push-plate door opening so there is no fumbling with locks and latches in a hurry.

Features:
  • Includes (4) 91513 Right Response Bleeding Control Kits for Limb & Chest Wounds
  • Includes: (1) Windlass Tourniquet, (1) Bleeding Control Instructions, (2) Chest Seals, (1) Israeli Bandage, (1) Bandage Shears, (1) Elastic Pressure Strap, (1) Emergency Blanket, (1) Marker, (4) Nitrile Exam Gloves, (2) Trauma Pads 5" x 9"
  • Employee Count: 1-24
  • Number of Pieces: 60


PRICE
$279.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth5-1/5 in
Height9-3/4 in
Weight5 lbs

Product Details

TypeBleeding Control Cabinet
Number of Pieces60
ColorWhite
Package Quantity1
DescriptionBleeding Control Cabinet For Limb & Chest Wounds
Person Count1-24
Manufacturers Part Number91104-001
Case MaterialPlastic
BrandFirst Aid Only