Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3121375

MPN #: 91342

First Aid Only 5 Shelf First Aid Cabinet, 200 Person, ANSI Compliant, Class B

Product Description
This 5 shelf first aid cabinet keeps everything organized and in compliance. Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2021 ANSI Class B requirements and are sufficient to treat 200 or more people

Kit Contains:
  • (100) Adhesive Fabric Bandages, 1" x 3"
  • (350) Extra Strength Non-Aspirin Tablets
  • (25) Adhesive Fabric Bandages, 2" x 4"
  • (1) Eyewash, 4oz
  • (40) Adhesive Fingertip Fabric Bandages
  • (1) Eyewash, 8oz
  • (25) Adhesive Fingertip Heavy Woven Fabric Bandages
  • (1) First Aid Guide
  • (40) Adhesive Knuckle Fabric Bandages
  • (58) General First Aid Triage Pack
  • (100) Adhesive Plastic Bandages, 3/4" x 3"
  • (1) Hand Sanitizer, 4oz
  • (100) Alcohol Prep Pads
  • (6) Hema-Flex 5" x 9" Trauma Pad in
        4" x 4yd Gauze with 2 Nitrile Exam Gloves
  • (50) Allergy Tablets
  • (3) Hema-Seal 8" x 10" Trauma Pad in
        4" x 4yd Gauze, 2 Nitrile Exam Gloves
  • (10) Ammonia Inhalant Wipes
  • (25) Hydrocortisone Cream Packets, 0.9g
  • (250) Antacid Tablets
  • (250) Ibuprofen Tablets
  • (1) Antiseptic Spray, 4oz
  • (10) Nitrile Exam Gloves
  • (2) Burn Dressing, 4" x 4"
  • (50) Non Stick Pads, 3" x 4"
  • (25) Burn Gel Packets, 3.5g
  • (1) Padded Flexible Splint, 4.25" x 24"
  • (1) Burn Spray, 4oz
  • (50) Povidone-Iodine Infection Control Pads
  • (16) Butterfly Closures
  • (1) Scissors
  • (50) BZK Antiseptic Towelettes
  • (1) Spray-on Bandage, 3oz
  • (2) Cold Pack, 4" x 5"
  • (4) Sterile Eye Pads
  • (4) Conforming Gauze Roll, 2"
  • (48) Sterile Gauze Pads, 2" x 2" and 3" x 3"
  • (1) Conforming Gauze Rolls, 4"
  • (2) Trauma Pads, 5" x 9"
  • (100) Cotton Tipped Applicators, 3"
  • (2) Triangular Bandage, 40" x 40" x 56"
  • (50) Cough and Sore Throat Lozenges
  • (25) Triple Antibiotic Ointment Packets, 0.5g
  • (1) CPR Face Shield
  • (1) Triple Cut Adhesive Tape Roll, 2"
  • (1) Elastic Bandage, 4" x 5yd
  • (1) Tweezers
  • (250) Electrolyte Tablets
  • (1) Windlass Tourniquet
  • (1) Emergency Blanket, 52" x 84"


  • PRICE
    $389.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width5-7/8 in
    Depth22-1/2 in
    Height19-7/8 in
    Weight30.2 lbs

    Product Details

    TypeFirst Aid Cabinet
    ClassB
    Number of Pieces2138
    Number of Shelves5
    Package Quantity1
    Person Count200
    Manufacturers Part Number91342
    Case MaterialSteel
    BrandFirst Aid Only