Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3121370

MPN #: 91337

First Aid Only 2 Shelf First Aid Cabinet, 75 Person, ANSI Compliant, Class A

Product Description
This durable 2 shelf first aid cabinet includes aspirin and non aspirin, burn spray, hema flex trauma pad and more, totalling over 348 pieces. Meeting ANSI A compliance, this cabinet is ideal for almost any location. Treats up to 75 people and is approximately 15 inches wide so it doesn't take up too much space.

Contents:
  • (50) Adhesive Fabric Bandages, 1" x 3"
  • (50) Extra Strength Non-Aspirin Tablets
  • (10) Adhesive Fingertip Fabric Bandages
  • (1) Eyewash, 1oz
  • (8) Adhesive Knuckle Fabric Bandages
  • (1) First Aid Guide
  • (100) Adhesive Plastic Bandages, 3/4" x 3"
  • (1) First Aid Tape, ½" x 5yd
  • (20) Alcohol Prep Pads
  • (12) First Aid/Burn Cream Packets, 0.9g
  • (50) Antacid Tablets
  • (10) Hand Sanitizer Packets, 0.9g
  • (10) Antibiotic Ointment Packets, 0.9g
  • (3) Hema-Flex 5" x 9" Trauma Pad in
        4" x 4yd Gauze with 2 Nitrile Exam Gloves
  • (1) Antiseptic Spray, 4oz
  • (2) Nitrile Exam Gloves
  • (1) Burn Dressing, 4" x 4"
  • (1) Scissors
  • (1) Burn Spray, 4oz
  • (4) Sterile Eye Pads
  • (1) Cold Pack, 4" x 5"
  • (4) Sterile Gauze Pads, 3" x 3"
  • (2) Conforming Gauze Roll, 2"
  • (1) Trauma Pads, 5" x 9"
  • (1) CPR Face Shield
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) Emergency Blanket, 52" x 84"
  • (1) Tweezers


  • PRICE
    $159.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4-5/8 in
    Depth14-3/4 in
    Height10-1/2 in
    Weight9 lbs

    Product Details

    TypeFirst Aid Cabinet
    ClassA
    Number of Pieces348
    Number of Shelves2
    Package Quantity1
    Person Count75
    Manufacturers Part Number91337
    Case MaterialMetal
    BrandFirst Aid Only