Features:
- Fits most spectrophotometers and photometers
- Polystyrene for use in visible range (340-800nm)
- Dust-proof, non-scratch protective packaging
- Absorption reproductivity error of ≤1%
Weights & Dimensions
| Wavelength Range | 340 - 800Nm |
Product Details
| Manufacturers Part Number | S4100-2 |
| Type | Spectrophotometer Cuvette |
| Package Quantity | 1000 |
| Brand | MTC Bio |