Smarties Wrapped Pops, 34 oz, 120 count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy your favorite candy now on a stick with Smarties Wrapped Pops. Each pop has the same tantalizing flavor as the rolled wafers, sweet yet tangy. With two great flavor options, enjoy these pops anytime your in need of a sugar fix. with 120 individually wrapped candies in this 34 oz. jar, this bulk container is perfect for leaving out on its own as a perfect compliment to your candy buffet or for filling the piñata at your kids next birthday party. Your guests will love the classic flavor of Smarties Wrapped Pops.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 120 count |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Smarties Wrapped Pop |
| Manufacturers Part Number | 209-00013 |
| Gluten Free | Yes |
| Brand | Smarties |