SNICKERS Bar, 1.86 oz, 48 count
Write a Review
|
Questions & Answers (0)
Product Description
When you've got a hunger that will not easily be tamed, reach for a SNICKERS, the only chocolate bar powerful enough to satisfy your cravings. Bite in to the smooth milk chocolate and indulge in to decadent caramel, nougat, and peanuts. With 48 individual bars in this bulk candy pack, SNICKERS are perfect for keeping in your pantry, car, or desk drawer. Make sure you have a SNICKERS bar on hand for all your on-the-go snacking needs.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48 count |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Snickers Bar |
| Features | Full Size |
| Manufacturers Part Number | 209-01318 |
| Gluten Free | No |
| Brand | Snickers |
Compliance & Certifications
| Certifications | Contains Nuts |