Learning Curve design flexes in any direction to support even the most fidgety student. One-piece plastic design is a breeze to clean. 360° swivel allows for movement in any direction. Armless design fits snugly underneath any desk. Pneumatic height adjustment fits students of all ages and sizes. Hard casters allow anyone to move the chair all over the classroom.
HON® SmartLink Task Chair, Supports Up to 275 lb, 34.75"H Seat, Onyx/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 22-5/8 in |
| Height | 34-3/4 in |
| Weight Capacity | 275 lbs |
| Seat Width | 17 in |
| Seat Depth | 22-5/8 in |
| Seat Height | 34-3/4 in |
| Min Seat Height | 34-3/4 in |
| Max Seat Height | 34-3/4 in |
| Base | 5-Star Base |
| Min Back Height | 13-3/4 in |
| Max Back Height | 13-3/4 in |
| Back Width | 15 in |
| Back Height | 13-3/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | HONSSTK18BHLON |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | SmartLink |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Onyx |
| Package Quantity | 1 |
| Description | Plastic Back Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |