Case Design SmartPak IQ® Shipping Case, 12"L x 12"W x 50"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
New Improved Catches
SmartPak IQ® cases now come with a heavy-duty catch with pad lock hasp so a TSA pad lock can be used for airline transport. This case is strong and secure even under the most demanding conditions.
Ultimate Graphics Protection
High performance in-line skate wheels with sealed ball bearings reduce drag. Running gear is protected by custom molded wheel covers.
The SmartPak IQ® case is blow-molded to allow use of higher density polyethylene than conventional roto-molded graphics cases. Our computer molded contours are engineered to add even greater reinforced strength. Superior durability, along with new easy handling features like in-line skate wheels, Quik-Flip hinge design, and balance compensation pull bar make SmartPak IQ® the most innovative large format graphics case you've ever seen! When you ship with SmartPak you can rest assured that your precious cargo will arrive safe and sound.
SmartPak IQ® cases now come with a heavy-duty catch with pad lock hasp so a TSA pad lock can be used for airline transport. This case is strong and secure even under the most demanding conditions.
Ultimate Graphics Protection
High performance in-line skate wheels with sealed ball bearings reduce drag. Running gear is protected by custom molded wheel covers.
The SmartPak IQ® case is blow-molded to allow use of higher density polyethylene than conventional roto-molded graphics cases. Our computer molded contours are engineered to add even greater reinforced strength. Superior durability, along with new easy handling features like in-line skate wheels, Quik-Flip hinge design, and balance compensation pull bar make SmartPak IQ® the most innovative large format graphics case you've ever seen! When you ship with SmartPak you can rest assured that your precious cargo will arrive safe and sound.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 15 in |
| Height | 52-1/2 in |
| Inside Length | 12 in |
| Inside Width | 12 in |
| Inside Height | 50 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Shipping Case |
| Color | Blue |
| Series | SmartPak IQ |
| Handle Type | Molded-In Handle |
| Style | Wheeled Case |
| Material | Polyethylene |
| Manufacturers Part Number | SMARTPAKIQ-1250 |
| Brand | Case Design |