Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224661

MPN #: 3405-42

Thermo Scientific Nalgene™ Polycarbonate InVitro Biotainer Carboys, 5L, Case of 6

Product Description
Nalgene™ PC InVitro™ Biotainer™ Carboys are excellent for freezing applications. Designed specifically for pharmaceutical and biological manufacturers, Nalgene InVitro Biotainer Carboys are supplied sterile and ready to use. They reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations.

Features:
  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leak proof assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$465.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-3/4 in
Diameter166 mm

Product Details

TypeCarboys
ColorLight Blue
Closure48mm
Cap MaterialSilicone-lined Polypropylene
Capacity5
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPolycarbonate
DescriptionInVitro Biotainer Carboy
Package Quantity6
Manufacturers Part Number3405-42
Cap Color FamilyWhite
BrandNalgene