Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180346

MPN #: DUSSCK7

Dixie® SmartStock Heavyweight Knives, Plastic, Natural, 40/Pack, 24 Packs/Carton

Product Description
These pre-counted and pre-assembled refills make it fast and easy to restock an empty dispenser. Just pick up a new cutlery refill, slide it into the dispenser, grasp the pull tab and pull away the paper band, close the door and you're done. It's really that simple! Sleek and efficient, Dixie Ultra® SmartStock® Disposable Plastic Cutlery Refills are ideal for Dixie Ultra® SmartStock® Tri-Tower Dispenser.

Features:
  • Fully enclosed design protects cutlery from contaminants and promotes good hygiene
  • Just load the refill, insert, rip, pull and your restocking is done in seconds
  • Sized just right to keep things looking neat, organized, and to free up valuable counter space
  • Offers greater efficiency plus a clean and simple alternative to open cutlery bins
  • Yellow, green indicators quickly show which refills are needed
  • One-at-a-time dispensing helps reduce total usage


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in

Product Details

Made in the USANo
MaterialPlastic
Package Quantity960
DescriptionHeavyweight Knives For Tri-Tower Dispensing System
ColorWhite
Manufacturers Part NumberDUSSCK7
GradeHeavyweight
BrandDixie