Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3130420

MPN #: SSS11B

Dixie® SmartStock Mediumweight Spoons, Series O, 6"L, Beige, Pack of 960

Product Description
Pre-counted refill packs make restocking efficient and easy. For use with select SmartStock®® Cutlery Dispensers (sold separately). Sturdy cutlery provides reliable service. Sleek and efficient, Dixie Ultra® SmartStock®® Plastic Cutlery Refills are ideal for Dixie Ultra® SmartStock®® Dispensers

Features:
  • Reduces usage on average by 29% compared to open bins
  • Hygienic design keeps utensils enclosed and helps protect from contaminants
  • SmartStock®® cutlery helps improve hygiene, sustainability, efficiency and image
  • Suitable for high heat foods, up to 200 degrees F


PRICE
$89.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Made in the USANo
MaterialPlastic
Package Quantity960
ColorTan
SeriesSeries O
Manufacturers Part NumberSSS11B
GradeMediumweight
BrandDixie