Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dixie

Model # :WB243413

MPN #: DUSSPK5

Dixie® SmartStock Tri Tower Dispensing System Knife, Polypropylene, Black, Pack of 960

Product Description
These pre-counted and pre-assembled refills make it fast and easy to restock an empty dispenser. Just pick up a new cutlery refill, slide it into the dispenser, grasp the pull tab and pull away the paper band, close the door and you're done. It's really that simple! Sleek and efficient, Dixie Ultra® SmartStock® Disposable Plastic Cutlery Refills are ideal for Dixie Ultra® SmartStock® Tri-Tower Dispenser.

Features:
  • Fully enclosed design protects cutlery from contaminants and promotes good hygiene
  • Just load the refill, insert, rip, pull and your restocking is done in seconds
  • Sized just right to keep things looking neat, organized, and to free up valuable counter space
  • Offers greater efficiency plus a clean and simple alternative to open cutlery bins
  • Yellow, green indicators quickly show which refills are needed
  • One-at-a-time dispensing helps reduce total usage


PRICE
$50.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.99 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity960
ColorBlack
Manufacturers Part NumberDUSSPK5
GradeMediumweight
BrandDixie