Armor Wrap® VCI Paper Wax, 36"W x 200 Yd., 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Wrap® rust prevention paper roll combines the benefit of VCI (vapor corrosion inhibitor) with virgin, neutral pH, wax coated wrapping paper for a clean, safe and easy to use dry packaging of metal products. The wax coating provides additional barrier to moisture and contaminants. The Armor Wrap® paper roll is coated with VCI on both sides to simplify use/application. They replace oils and greases using Armor VCI® nanotechnology and provide continuous protection for up to 3 years and is recyclable. Approved by most major global OEMs and meets all REACH and RoHS requirements.
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 36 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Roll |
| Package Quantity | 1 Roll |
| Color | Brown |
| Manufacturers Part Number | A30W36200 |
| Brand | Armor |