Armor Smarty Pak VCI + Desiccant Pouch, Nano, Covers 10-35 Cu. Ft., 75/Carton, White
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Smarty Pak protects ferrous and non-ferrous metals from corrosion by combining VCI (vapor corrosion inhibitor) and desiccants in one pack. Smarty Pak's provide dual protection from rust and corrosion -- the VCI emits corrosion-inhibiting vapors to prevent rust while the desiccant reduces humidity and moisture from the packaging.
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
| Weight | 20 lbs |
Product Details
| Package Type | Carton |
| Package Quantity | 75 |
| Color | White |
| Manufacturers Part Number | SPVCIQUAD |
| Heat Sealable | N |
| Conductive | N |
| Brand | Armor |
Compliance & Certifications
| Certifications | REACH/RoHS |