The quality standard for portable expanding files, these heavy-duty tough files feature a handsome and sturdy redrope-printed material. Protective flap with elastic cord closure makes it easy to transport the entire file. Choose from alphabetic (A-Z), monthly (January-December) or daily (1-31) indexing. This heavy-duty file features extra reinforcements and double thick front and back panels for long-lasting durability. Each pocket expands to 0.88".
Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 7/8 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 1 |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 70467 |
| Brand | Smead |