SuperTab® pockets are designed with tabs that have nearly TWICE the visible labeling area on the tab. The oversized tab allows for larger writing or additional lines of information to help you find information faster. The sturdy file pocket expands up to 3.5" for easy management of bulky documents. Our tear resistant rollover reinforced sides make them virtually tear proof. Fits in any standard size file drawer.
Smead® SuperTab Pocket, Redrope, 5-1/4" Accordion Expansion, Letter, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 5-1/4 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 10 Pack |
| Description | File Pockets |
| Color | Brown |
| Manufacturers Part Number | 73240 |
| Brand | Smead |