Active legal files, accounting tax files, financial printouts or bulky documents need the extra strength of a gusset fully lined with tear resistant material. Drop-front style allows easy access to bulky, frequently used files. Straight-cut tab provides large labeling area. Enclosed sides keep materials secure. Made of durable redrope stock. Available in a variety of expansions.
Smead Redrope Drop-Front File Pockets with Fully Lined Gussets, Legal Size, Redrope, 10/BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
| Expansion | 3-1/2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 10 Pack |
| Description | Tyvek Lined File Folders |
| Color | Brown |
| Manufacturers Part Number | 74264 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |