Elevate your document organization effortlessly with Smead File Jackets. Enjoy quick access to your files, maintaining a tidy setup with these file jackets with reinforced tabs in manila color. Streamline your filing process, save time, and bring order to your space. Ideal for home, office, or classroom use. These folders contain recycled content.Choose Smead for efficient, reliable, and environmentally responsible document organization-over a century of heritage, craftsmanship, and innovation.
Smead® 2-Ply Top File Jackets, 2" Accordion Expansion, Letter, 11 Point Manila, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 2 in |
Product Details
| Style | File Pockets |
| Type | File Folder |
| Package Quantity | 50 Pack |
| Description | File Pockets |
| Color | Tan |
| Manufacturers Part Number | 75560 |
| Brand | Smead |