Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Keep documents safe in this wallet with large flap and elastic cord closure. Made of extra heavy materials with a black rubber gusset sewn in with full perimeter black webbing reinforcements. The extra width of this wallet holds top tab file folders neatly inside without bulging out the side gusset. Expands to 5.25" for extra storage. Durable poly material is tear and water resistant and easy to clean.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 5-1/4 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 1 |
| Description | File Folders |
| Color | Blue |
| Manufacturers Part Number | 71503 |
| Tab Position | Top Tab |
| Brand | Smead |