Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5" high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock.
Smead® 3-1/2" Accordion Expansion Drop Front Pocket, Legal, Manila/Redrope, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
| Expansion | 3-1/2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 25 Pack |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 74224 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |