Salespeople, lawyers and industrial personnel use Kraft folders for files that travel and get handled by many people. Reinforced tabs give extra strength at the point of greatest wear, saving you money on replacement folders. More durable than single-ply standard file folders. Kraft colored stock is perfect for frequently used files. Scored for 0.75" expansion.
Smead® Kraft File Folders, 1/3 Cut Right, Reinforced Top Tab, Letter, Kraft, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3/4 in |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Kraft |
| Package Quantity | 50 Pack |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 10830 |
| Tab Cut | 1/3 Cut |
| Tab Position | Top Tab |
| Brand | Smead |