Smead Indexed Expanding Kraft Files, 31 Sections, Elastic Cord Closure, Letter Size, Kraft
Write a Review
|
Questions & Answers (0)
Product Description
The perfect solution for organization you can take with you, Smead's Kraft Expanding File is designed to help you organize large amounts of paperwork that need to be transported quickly or file material without a file cabinet. Letter size expanding file with a protective flap and an elastic cord closure. Kraft stock provides a professional appearance, making this expanding file a recognizable favorite for easy filing and organizing. A sturdy flap with an elastic cord closure adds protection and security, allowing you to confidently carry your documents with you wherever you go. Full-height gussets reinforced with clear poly tape at the top provide increased durability, along with double-thick front and back panels with heavy reinforcement liner board. Preprinted indexes for easy filing.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 7/8 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 1 |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 70168 |
| Brand | Smead |