Baseline® Smedley Spring Dynamometer, Adult, 220 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Smedley spring-type adult dynamometer has a 220 pound capacity. Unit has been used successfully for many years to measure grip strength. The adjustable handle comfortably accommodates any hand size. Unit is calibrated in both pounds and kilograms. Comes with protective carrying case.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Blue |
| Capacity | 220 lb |
| Material | Steel |
| Package Quantity | 1 |
| Description | Baseline® Smedley Spring Dynamometer |
| Manufacturers Part Number | 12-0281 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |