- Designed to measure the range of motion (ROM) around a joint in the body
- Used by physical therapists and other healthcare
Medline Plastic Goniometer, 8"L, Clear
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
Product Details
| Type | Goniometer |
| Material | Plastic |
| Description | Plastic Goniometer |
| Color | Clear |
| Manufacturers Part Number | MDSR006550 |
| Brand | Medline |
Related Products
Baseline® LCD HiRes™ hydraulic pinch gauge has an extended range 100 pound capacity. Unit has blue body and a 2-1/2" LCD gauge. LCD gauge features electronic zero calibration system, max clear button, toggle maximum and current read-out, lb / kg toggle, 2 AAA batteries (included). Unit has 2 year manufacturer's warranty. The pinch gauge uses a hydraulic system to assure convenience, product reliability and measurement accuracy and repeatability. Therapist can support the pinch gauge during testing, yielding a more accurate result for all pinch tests. Use for tip, key and palmer ...
Use the HHD to MMT handle to convert ANY hydraulic grip strength (hand) dynamometer to a MMT (Manual Muscle Test) dynamometer. MMT handle comes with 3 push pads: straight, curved and small circular. Use dual-grip handle to stabilize MMT dynamometer during test procedure. Kit comes with Baseline® LiTE® hydraulic hand dynamometer. Baseline® LiTE® hydraulic hand dynamometer has a 200 pound capacity. Unit has red body and 2-1/2" analog gauge. Unit has 1 year manufacturer's warranty. Baseline® hydraulic hand dynamometer gives accurate grip strength readings without the subject being able to ...
Baseline® 500 pound capacity hydraulic wrist dynamometer with LCD gauge simply and accurately measures the strength of the wrist muscles during flexion, extension, abduction and adduction and the forearm muscles during supination and pronation. LCD gauge features electronic zero calibration system, max clear button, toggle maximum and current read-out, lb / kg toggle, 2 AAA batteries (included). Dynamometer comes with the table mount and door knob grip to measure supination and pronation. Other grips sold separately. Wrist/forearm dynamometer features the time proven hydraulic system used ...
The MicroFET3™ is a dual-function device has an MMT and inclinometer component. It is used to measure muscle strength and range of motion. LCD displays for both force and angle measurements. For use as stand-alone or with Clinical Software Package (included) or FET Data Collection Software Package (sold separately). Clinic Software Package is an easy-to-use platform providing muscle testing and spinal range of motion protocols. Patient tracking, analysis, and comparison statistics are collected and narrative and graphic reports can be generated. 1 year warranty.
The Baseline® hydraulic push-pull dynamometer has a 250 pound capacity. LCD gauge features electronic zero calibration system, max clear button, toggle maximum and current read-out, lb / kg toggle, 2 AAA batteries (included). Dynamometer is perfect for muscle strength measurement, job task analysis and functional capacity evaluation (FCE). The dynamometer is lightweight and portable. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and ...