Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235482

MPN #: SMI39

SHEL LAB® SMI39 Reach-In Large Capacity Laboratory Incubator, 38.6 Cu.Ft. (1092 L), 110-120V

Product Description
SHEL LAB® large-capacity incubators provide extra large capacities while minimizing the amount of floor space needed. The temperature in this large space is kept uniform by integrating a highly responsive microprocessor with an appropriately sized heating element. An independent secondary temperature controller offers the added security of over temperature protection.

Ideal for sealed bottles, flasks, and other covered incubation vessels, our unique forced air circulation system creates a one-pass circulation pattern that provides both exceptional temperature uniformity and rapid heat recovery. The chamber floors are ruggedly reinforced to support roller apparatus or shakers. Supplied with six sturdy shelves that will not sag or bend under heavy loads.

Features Include:
  • Microprocessor Control
  • Viewing Window
  • Roller Bottle Apparatus Accommodation
  • Interior Outlet
  • Powder Coated White Interior
  • Six Shelves
  • 24 Month Limited Warranty


PRICE
$16,235.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight497 lbs
Exterior Dimensions41-1/2"W x 32-8/10"D x 90-3/10"H
Inside Dimensions35.6"W x 26"D x 76"H

Product Details

TypeLab Incubators
ColorGray
Hertz50/60 Hz
ConvectionGravity Convection
Temperature Uniformity+/-0.8°C at 37°C
Temperature RangeAmbient +8 to 70 °C
Capacity38.6 FT³ ft³
Voltage110/120 V
Number of Shelves6
MaterialPainted Cold Roll Steel Interior & Exterior
ControllerDigital
DescriptionReach-In Large Capacity Incubator
Manufacturers Part NumberSMI39
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationsUL 61010-1, EN 61010-1, CSA 61010-1, CE