Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235477

MPN #: SRI6PF

SHEL LAB® SRI6PF Drosophila Peltier Refrigerated Incubator, 6 Cu.Ft., 115V

Product Description
Expanding on our current thermoelectric (Peltier) refrigerated incubators, the SHEL LAB® Drosophila units utilize day/night controls along with LED lighting to provide and excellent environment for drosophila culture. The cabinets are designed with a mechanical convection system to ensure a gentle and even air distribution. A programmable day/night temperature limit control ensure a proper and safe environment.

Because they have no refrigerant gasses, there is no worry about specially-treated evaporator coils or gas leaks, and you never have to run a defrost cycle. The energy saving thermoelectric cooling system provides improved temperature uniformity and up to 78% less power than traditional compressor based models. These units are covered under a two year warranty and are certified to current global safely standards.

Units Include:
  • Microprocessor Control System
  • P.I.D. Temperature Control
  • LED Temperature and Time Display
  • Interior Electrical Outlet
  • Fan Assisted/Forced-Air Circulation
  • 24 Month Limited Warranty


PRICE
$7,229.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions30"W x 31-1/2"D x 33-1/2"H
Inside Dimensions25.5"W x 24"D x 18.5"H

Product Details

TypeRefrigerated Incubators
ColorGray
Hertz50/60 Hz
ConvectionMechanical / Forced Air Convection
Temperature Range15 to 40 (at 20 Ambient) °C
Capacity6.5 FT³ ft³
Voltage115 V
Number of Shelves2
MaterialAluminum Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionDrosophila Peltier Refrigerated Incubator
Manufacturers Part NumberSRI6PF
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationsTUV-CUE Approval