Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Handi-Hut

Model # :T9FB889007

MPN #: 5-2VR-CA

Smoking Shelter 5-2VR-CA, 3-Sided, Open Front, 12'L x 5'W, Vented Standing Seam Roof, Clear

Product Description
Vented Aluminum Standing Seam Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More. Smoking shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. These outdoor shelters can also be used as convenient bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area for everyone. Air Flow vented roof helps to reduce the smoke build-up inside the shelter. Smoking shelter huts help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with clear anodized aluminum finish. Standing Seam roof is made with 11" wide, color coordinated Dutch seam aluminum panels over a structural roof frame. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All models are ADA compliant. Choose between Three-Sided Shelters with Open Front (Suffix "A"), Four Sided Shelters with Open Left & Right Front Opening (Suffix "B") and Four Sided Shelters with Left Front Opening (Suffix "C"). Custom designs and sizes available.

Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.

PRICE
$14,029.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth60 in
Height84 in
Bench Length87 in
Outer Dimensions12'L x 5'W

Product Details

Type3-Sided with Front Opening
Snow Load Rate40 PSF
Bench/Backrest IncludedYes
ColorClear Anodized
Opening StyleA
StyleVented Standing Seam
Capacity7 People
MaterialAluminum
Manufacturers Part Number5-2VR-CA
Wind Load Rate90 MPH
Vented RoofYes
BrandHandi-Hut

Warranty

Warranty1 yr