Critical Connection Worm Gear Hose Clamp, 50mm - 70mm Clamping Diameter 10-Pack
9mm band and housing are 400 series stainless steel. 6mm slotted hex head screw is zinc plated. Short housing saddle is weld free and keyed into the band. Smooth form evens the pressure around the hose. Pressed tooth form and rounded, raised band edges prevent damage to the hose. Precision Brand® Critical Connection Hose Clamps provide more efficient sealing at lower torque.
Critical Connection Worm Gear Hose Clamp, 50mm - 70mm Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
12
12
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Max Clamping Diameter | 2-3/4 in |
| Clamping Diameter | 2 to 2-3/4 in |
| Min Clamping Diameter | 2 in |
| Max Diameter | 27mm in |
| SAE Sizes | 0 |
Product Details
| Type | Smooth Band Metric Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Smooth Band Metric Worm Gear Hose Clamp |
| Manufacturers Part Number | 47365 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |