
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Smooth Phenolic CFL Lampholder, G24q-2 - GX24q-2 0.17A, 13W-277V
Electronic Self Ballasted CFL Lampholders - Less Caps. 2 yr Warranty.
Electronic Self Ballasted CFL Lampholders - Less Caps. 2 yr Warranty.
Weights & Dimensions
- Height 2 in
Product Details
- Brand Satco
- Voltage 120 V
- Manufacturers Part Number 80-2075
- Wattage 13 W
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: FERNANDO
Date: August 16, 2021
Product Q & A
There are no questions for this product.

Satco 80-2075 Smooth Phenolic CFL Lampholder G24q-2 - GX24q-2 0.17A 13W-277V
$28.95
- Product Information
- Customer Review
- Product Q&A