Leviton 95080 Medium Base Complete, Phenolic Shell Incandescent Lampholder - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 95080 Medium Base Complete, Phenolic Shell Incandescent Lampholder
Medium Base Complete, Phenolic Shell Incandescent Lampholder, Keyless, Single Circuit, 1/8 IPS Tapped Bushing w/Set Screw, Black.
Medium Base Complete, Phenolic Shell Incandescent Lampholder, Keyless, Single Circuit, 1/8 IPS Tapped Bushing w/Set Screw, Black.
PRICE
$127.50 Sold in packages of 10 / $12.75 ea
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Color | Black |
| Terminal | 2-Terminal Screws |
| Style | Electrolier |
| Mounting Location | Pipe |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Watts | 660 W |
| Package Quantity | 10 |
| Manufacturers Part Number | 95080 |
| Base Type | Medium |
| Brand | Leviton |