Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047687

MPN #: SMR325RBKIT

Worldwide Electric Rebuild Kit For An "Original" Style Shaft Mount Reducer SMR3-25/1

Product Description
  • Rebuild kit for an "Original" style shaft mount reducer SMR3-25/1
  • Box size 3
  • 25:1-Ratio
  • Sold as a kit only
  • Kit includes high speed input shaft, first gear reduction, input bearings, input seal, output seal


  • PRICE
    $425.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Box Size3

    Product Details

    Manufacturers Part NumberSMR325RBKIT
    Suggested Add On"Original" Shaft Mount Reducer; Tapered Bushing Kit; Motor Mount; Belt Guard; Ba
    DescriptionRebuild kit for an "Original" style Shaft Mount Reducer SMR3-25/1
    BrandWorldwide Electric Corporation