Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047769

MPN #: 2WTBK-1.116

Worldwide Electric Tapered Bushing Kit, 1-11/16" , Fits Reducer Styles SMR2/WSMR2

Product Description
2WTBK-1.116, Tapered bushing kit - 1 11/16" ; fits reducer styles SMR2/WSMR2

2WTBK-1.1116, Tapered bushing kit, 1-11/16" ; fits reducer styles SMR2/WSMR2; Sized for shaft mount reducers; Interchangeable with other manufacturers; Tapered support on both sides of the reducer; Includes fastening bolts and a full length shaft key

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Size1-11/16"

Product Details

Primary UnitFits Reducer Styles SMR2/WSMR2
Manufacturers Part Number2WTBK-1.116
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
BrandWorldwide Electric Corporation