Features:
- Installs a 10mm socket into ESD workstation materials
- Creates a solid connection with wide rivet base that sandwiches the material
- Requires a snap tool to install
Weights & Dimensions
| Width | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Snap |
| Material | Copper |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | CS0122-Socket-PK10 |
| Accessory Type | Snap |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |