Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785051

MPN #: FSM2424B

Transforming Technologies Field Service Kit, 2 Male 10mm Snaps, 2 'x 2', Wrist Band Set, Blue

Product Description
The FSM2424B Blue ESD Field Service Mat is made from a rugged, three-layer embossed PVC material and provides service personnel with a static free work area for handling sensitive devices. The kit includes the WB1637 blue fabric wrist strap coil cord set and the CP1518BD ground cord with a bulldog clip. The ground cord bulldog clips easily connects to objects to facilitate at ground in the field.

The blue mat is 24"x24" with 2 10mm male snaps and two 8" x 12" pockets. The edges are bound for durability. The outer layer is resistant to punctures and tears. A buried conductive layer provides reliable decay of static charges. Lightweight and easy to fold for storage.

Meets or exceeds requirements of ANSI ESD-S20.20.

Specifications of the Transforming Technologies FSM2424R Field Service Mat:
  • Surface Resistivity: >1 x 106, Static Decay (5kV to 0V): 0.01 seconds
  • Weight: 12.6 oz
  • Thickness: 0.018"
  • Tensile Strength: 220
  • Tear Strength: 6
  • Burst Strength: 350 psi
  • Pockets: 2
  • Snaps: 10 mm male, 2 each
  • Color: Blue
  • Included with the Transforming Technologies FSM2424BSG Field Service Mat:


PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Weight1 lbs

Product Details

TypeField Service Kit
MaterialPVC
Package Quantity1
ColorBlue
Manufacturers Part NumberFSM2424B
Accessory TypeField Service Kit
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20